Series Information
| Manufacturer Part Number | 7000-41911-6370200 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12Male 0_/Msud Valve Plug Form A 18Mm Amplifier, Pur 4X0.75 Black Ul/Csa, Drag Ch 2M |
| Connection Type | MSUD Valve Plug Amplifier Form A (18 mm) |
| Connection Description | (1) Form A (18 mm) to Straight 4-Pin M12 Male |
| Number of Connections | 1 |
| Number of Wires | 4 |
| Max Voltage | 30 VDC |
| Current Rating | 2 A |
| Protection Rating | IP67 |
| Length | 2 m |
| Cable Type | PUR |
| Color | Black |
| Operating Temperature | -40-80 °C |
| Status Indicator | LED |
| Net Weight | 0.3726 lbs |
| Gross Weight | 0.3726 lbs |