Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7000-42201-0000000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Adaptor M12 Male/ M8 Female 3 Pole Conf. 1,3,4 |
| Connector Class | Micro (M12) to Pico (M8) |
| Number of Poles | 3 |
| Connection Type | Straight |
| Connection | M12 x 1.00 Male to M8 x 1.00 Female |
| Protection Rating | IP67 |
| Gender | Male to Female |
| Voltage | 60 V |
| Current Rating | 4 A |
| Net Weight | 0.0287 lbs |
| Gross Weight | 0.0287 lbs |