Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-42241-0000000 Murrelektronik Cordsets, Adaptor M12 Male/ M12 Female 5P.
MFG Item Number
7000-42241-0000000
7000-42241-0000000 Murrelektronik Cordsets, Adaptor M12 Male/ M12 Female 5P.
MFG Item Number
7000-42241-0000000
This item cannot be canceled or returned
Description
Item #
7000-42241-0000000
Adaptor M12 Male/ M12 Female 5P.
Specifications
Specifications
| Manufacturer Part Number |
7000-42241-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Adaptor M12 Male/ M12 Female 5P. |
| Connector Class |
Micro (M12) |
| Number of Poles |
5 |
| Connection Type |
Straight |
| Connection |
M12 x 1.00 Male to M12 x 1.00 Female |
| Protection Rating |
IP67 |
| Gender |
Male to Female |
| Voltage |
125 V |
| Current Rating |
4 A |
| Net Weight |
0.0331 lbs |
| Gross Weight |
0.0331 lbs |
7000-42241-0000000
Murrelektronik Cordsets