7000-42252-0000000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7000-42252-0000000

Murrelektronik Cordsets

7000-42252-0000000

Murrelektronik Cordsets
M12-M12 Adaptor,4 Pole U To I
MFG Item Number
7000-42252-0000000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
7000-42252-0000000
M12-M12 Adaptor,4 Pole U To I

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-42252-0000000
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description M12-M12 Adaptor,4 Pole U To I Converter
Connector Class Micro (M12)
Number of Poles 4
Connection Type Straight
Connection M12 x 1.00 Male to M12 x 1.00 Female
Protection Rating IP67
Gender Male to Female
Voltage 30 V
Current Rating 4 A
Net Weight 0.0353 lbs
Gross Weight 0.0353 lbs