Series Information
| Manufacturer Part Number | 7000-42401-2260060 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Y-Distributor / Msud Valve Plug Form A 18Mm, Pur 3X0.75 Gray, 0.6M |
| Connection Type | MSUD Valve Plug Form A (18 mm) |
| Connection Description | (2) Form A (18 mm) to 4-Pin M12 Male |
| Number of Connections | 2 |
| Number of Wires | 3 |
| Max Voltage | 24 VAC, 24 VDC |
| Current Rating | 4 A |
| Protection Rating | IP67 |
| Length | 0.6 m |
| Cable Type | PUR, PVC |
| Color | Gray |
| Operating Temperature | -25-85 °C |
| Status Indicator | LED |
| Comments | Y-Splitter Style |
| Net Weight | 0.3329 lbs |
| Gross Weight | 0.3329 lbs |