Series Information
| Manufacturer Part Number | 7000-42881-6260000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Male On Top / Msud Double Valve Plug Form C 8Mm, Pur 3X0.75 Black |
| Connection Type | MSUD Valve Plug Form C (8 mm) |
| Connection Description | (2) Form C (8 mm) Valve Plugs to 4-Pin M12 Male |
| Number of Connections | 2 |
| Valve Connector Spacing | 110 mm |
| Number of Wires | 3 |
| Max Voltage | 24 VAC, 24 VDC |
| Current Rating | 4 A |
| Protection Rating | IP67 |
| Cable Type | PUR, PVC |
| Color | Black |
| Operating Temperature | -30-80 °C |
| Status Indicator | LED |
| Net Weight | 0.1014 lbs |
| Gross Weight | 0.1014 lbs |