7000-44116-0000000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7000-44116-0000000

Murrelektronik Connectors

7000-44116-0000000

Murrelektronik Connectors
Modl.Vario Insert For Coupling
MFG Item Number
7000-44116-0000000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
7000-44116-0000000
Modl.Vario Insert For Coupling

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-44116-0000000
Manufacturer Murrelektronik
Family Series Murrelektronik Connectors
Description Modl.Vario Insert For Coupling Housing Type B, B-Code M12, Female, Shielded
Connector Class Micro (M12)
Gender Female with Male Threads
Number of Poles 4
Connection M12 x 1.00
Protection Rating IP65, IP67
Angle Straight
Current Rating 4 A
Operating Temperature -25-85 °C
Body Material Nickel-Plated Brass
Net Weight 0.0816 lbs
Gross Weight 0.0816 lbs