7000-44621-8510450

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7000-44621-8510450

Murrelektronik Cordsets

7000-44621-8510450

Murrelektronik Cordsets
M12 Female 0_ / Rj45 Male 0_
MFG Item Number
7000-44621-8510450
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
7000-44621-8510450
M12 Female 0_ / Rj45 Male 0_

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-44621-8510450
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description M12 Female 0_ / Rj45 Male 0_ Shielded Ethernet, Pur 2X2Xawg22 Shielded Bk Ul/Csa+Drag Chain 4,5M
Cable Type PUR
Number of Pins 4
Connection Type 4-pole, RJ-45 Straight Male to M12 Straight Female
Connection Configuration Male to Female
Max Voltage 60 VDC
Color Black
Current Rating 1.5 A
Connection M12 x 1.00 to RJ-45
Length 4.5 m
Connector Class Micro (M12), RJ-45
Number of Wires 4
Wire Size Range 22
Operating Temperature -25-85 °C
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Data
Material Nickel-Plated Zinc
Protection Rating IP20, IP67
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Net Weight 0.6812 lbs
Gross Weight 0.6812 lbs