Series Information
| Manufacturer Part Number | 7000-44851-7960100 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Fem. Recept. D-Cod. Rm / Rj45 Male 0_, Pur 2X2Xawg22 Shielded Gn Ul/Csa+Dragchain 1M |
| Receptacle Description | Female M12 Receptacle to Male RJ45 Cord-End |
| Connector Class | Micro (M12) |
| Connection Configuration | Male to Female |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 4 |
| Mounting | Back Mount |
| Connection | M12 x 1.00 |
| Length | 1 m |
| Mounting Threads | M16 x 1.50 |
| Protection Rating | IP67 |
| Number of Wires | 4 |
| Max Voltage | 50 VAC, 60 VDC |
| Current Rating | 1.5 A |
| Operating Temperature | -40-80 °C |
| NEMA Rating | NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator | None |
| Net Weight | 0.2138 lbs |
| Gross Weight | 0.2138 lbs |