Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-46091-0000000
T-Coupler M12 6Pol. Cube67 Shielded
MFG Item Number
7000-46091-0000000
This item cannot be canceled or returned
Description
Item #
7000-46091-0000000
T-Coupler M12 6Pol. Cube67 Shielded
Specifications
Specifications
| Manufacturer Part Number |
7000-46091-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
T-Coupler M12 6Pol. Cube67 Shielded |
| Connector Class |
Micro (M12) |
| Number of Poles |
6 |
| Connection Type |
Y-Splitter |
| Connection |
M12 x 1.00 Male to (1) M12 x 1.00 Female, (1) M12 x 1.00 Male |
| Protection Rating |
IP67 |
| Gender |
Male to (1) Male (1) Female |
| Voltage |
60 V |
| Current Rating |
4 A |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.075 lbs |
7000-46091-0000000
Murrelektronik Cordsets