Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7000-46101-0000000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | T-Coupler M12 6Pol. Cube67 Shielded |
| Connector Class | Micro (M12) |
| Number of Poles | 6 |
| Connection Type | Y-Splitter |
| Connection | M12 x 1.00 Female to (2) M12 x 1.00 Male |
| Protection Rating | IP67 |
| Gender | Female to (2) Male |
| Voltage | 30 V |
| Current Rating | 4 A |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.075 lbs |