Series Information
| Manufacturer Part Number | 7000-47001-8050200 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 St. 0_ / M12 St. 0_ Gesch. Y Coded Hybrid, 805 Pur 4Xawg20+1X4Xawg26 Shie 2.0 |
| Cable Type | PUR |
| Number of Pins | 8 |
| Connection Type | 8-pole, M12 Straight Male to M12 Straight Male |
| Connection Configuration | Male to Male |
| Max Voltage | 50 VAC, 50 VDC |
| Color | Black |
| Current Rating | 6 A |
| Connection | M12 x 1.00 |
| Length | 2 m |
| Connector Class | Micro (M12) |
| Number of Wires | 8 |
| Wire Size Range | 26, 20 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Power |
| Material | Nickel-Plated Zinc |
| Protection Rating | IP65, IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Male |
| Side 2 Angle | Straight |
| Net Weight | 0.5002 lbs |
| Gross Weight | 0.5002 lbs |