Series Information
| Manufacturer Part Number | 7000-47241-8310100 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Male Recept. Rm Shielded Y-Cod. / M12 Fem. 0_, Pur Awg20+26 Shielded Gn Ul/Csa+Robot+Drag Ch 1M |
| Receptacle Description | M12 Male to Female Receptacle to Cord |
| Connector Class | Micro (M12) |
| Connection Configuration | Male to Female |
| Receptacle Gender | Male |
| Angle | Straight |
| Number of Pins | 8 |
| Mounting | Back Mount |
| Connection | M12 x 1.00 |
| Length | 1 m |
| Mounting Threads | M16 x 1.50 |
| Protection Rating | IP66K, IP67 |
| Number of Wires | 8 |
| Max Voltage | 30 VDC |
| Current Rating | 6 A |
| Operating Temperature | -50-80 °C |
| NEMA Rating | NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator | None |
| Net Weight | 0.3131 lbs |
| Gross Weight | 0.3131 lbs |