Series Information
| Manufacturer Part Number | 7000-47301-0000000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | T Coupler M12 Female / M12 Female+Male Shielded, Y-Cod. / D-Cod. Ethernet + A-Cod. |
| Connector Class | Micro (M12) |
| Number of Poles | 8 |
| Connection Type | Y-Splitter |
| Connection | M12 x 1.00 Female to (1) M12 x 1.00 Male, (1) M12 x 1.00 Female |
| Protection Rating | IP54 |
| Gender | Female to (1) Male (1) Female |
| Voltage | 30 V |
| Current Rating | 4 A |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.075 lbs |