Series Information
| Manufacturer Part Number | 7000-48111-0000000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12-Panel Feed Through 8Pole A Coded |
| Receptacle Description | M12 Through Panel Receptacle Male to Female |
| Connector Class | Micro (M12) |
| Connection Configuration | Male to Female |
| Receptacle Gender | Male |
| Angle | Straight |
| Number of Pins | 8 |
| Mounting | Through Panel |
| Connection | M12 x 1.00 |
| Protection Rating | IP65, IP67 |
| Number of Wires | 8 |
| Max Voltage | 30 VAC, 30 VDC |
| Current Rating | 2 A |
| Status Indicator | None |
| Net Weight | 0.0595 lbs |
| Gross Weight | 0.0595 lbs |