Series Information
| Manufacturer Part Number | 7000-50021-9610020 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | 7/8in. Male 0_ / 7/8in. Female 0_, Pur 5X1.5 Gy Ul/Csa+Drag Chain 0,2M |
| Cable Type | PUR |
| Number of Pins | 5 |
| Connection Type | 5-pole, 7/8 in Straight Male to 7/8 in Straight Female |
| Connection Configuration | Male to Female |
| Max Voltage | 230 VAC, 400 VDC |
| Color | Gray |
| Current Rating | 12 A |
| Connection | 7/8-16 UN |
| Length | 0.2 m |
| Connector Class | Mini (7/8 in) |
| Number of Wires | 5 |
| Wire Size Range | 16 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Power |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 0.2623 lbs |
| Gross Weight | 0.2623 lbs |