Series Information
| Manufacturer Part Number | 7000-50061-0000000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | 7/8ft.ft.-T-Coupler |
| Connector Class | Mini (7/8 in) |
| Number of Poles | 3 |
| Number of Pins | 3 |
| Connection Type | T-Splitter |
| Connection | 7/8-16 UN Female to (1) 7/8-16 UN Male, (1) 7/8-16 UN Female |
| Protection Rating | IP67 |
| Gender | Female to (1) Male (1) Female |
| Voltage | 50 V |
| Current Rating | 8 A |
| Net Weight | 0.2072 lbs |
| Gross Weight | 0.2072 lbs |