Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-50111-0000000 Murrelektronik Cordsets, 7/8ft.ft.-Bulkhead Flange Plug 5 Pole
MFG Item Number
7000-50111-0000000
7000-50111-0000000 Murrelektronik Cordsets, 7/8ft.ft.-Bulkhead Flange Plug 5 Pole
MFG Item Number
7000-50111-0000000
This item cannot be canceled or returned
Description
Item #
7000-50111-0000000
7/8ft.ft.-Bulkhead Flange Plug 5 Pole
Specifications
Specifications
| Manufacturer Part Number |
7000-50111-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
7/8ft.ft.-Bulkhead Flange Plug 5 Pole |
| Receptacle Description |
Through Panel 7/8 Connector, Male to Female, 5 Pole |
| Connector Class |
Mini (7/8 in) |
| Connection Configuration |
Male to Female |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
5 |
| Mounting |
Through Panel |
| Connection |
7/8-16 UN |
| Mounting Threads |
7/8-16 UN |
| Protection Rating |
IP67 |
| Number of Wires |
5 |
| Max Voltage |
230 VAC, 400 VDC |
| Current Rating |
12 A |
| Status Indicator |
None |
| Net Weight |
0.2646 lbs |
| Gross Weight |
0.2646 lbs |
7000-50111-0000000
Murrelektronik Cordsets