Series Information
| Manufacturer Part Number | 7000-51001-7900300 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Male 0_ / M12 Male 0_ Shielded X-Cod. Gigabit, Pur 4X2Xawg26 Shielded Gn Ul/Csa 3M |
| Cable Type | PUR |
| Number of Pins | 8 |
| Connection Type | 8-pole, M12 Straight Male to Straight M12 Male |
| Connection Configuration | Male to Male |
| Max Voltage | 50 VAC, 60 VDC |
| Color | Green |
| Current Rating | 0.5 A |
| Connection | M12 x 1.00 |
| Length | 3 m |
| Connector Class | Micro (M12) |
| Number of Wires | 8 |
| Wire Size Range | 26 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Material | Nickel-Plated Zinc |
| Protection Rating | IP65, IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Male |
| Side 2 Angle | Straight |
| Net Weight | 0.3616 lbs |
| Gross Weight | 0.3616 lbs |