Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-51521-0000000 Murrelektronik Cordsets, M12 Gender-Changer Female/Female
MFG Item Number
7000-51521-0000000
7000-51521-0000000 Murrelektronik Cordsets, M12 Gender-Changer Female/Female
MFG Item Number
7000-51521-0000000
This item cannot be canceled or returned
Description
Item #
7000-51521-0000000
M12 Gender-Changer Female/Female
Specifications
Specifications
| Manufacturer Part Number |
7000-51521-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
M12 Gender-Changer Female/Female 8Pole X-Cod, For Ethernet |
| Receptacle Description |
Female to Female M12 Thru-Panel Connector |
| Connector Class |
Micro (M12) |
| Connection Configuration |
Female to Female |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
8 |
| Mounting |
Through Panel |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP67 |
| Number of Wires |
8 |
| Max Voltage |
50 VAC, 60 VDC |
| Current Rating |
0.5 A |
| Status Indicator |
None |
| Net Weight |
0.1323 lbs |
| Gross Weight |
0.1323 lbs |
7000-51521-0000000
Murrelektronik Cordsets