7000-53001-7050150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7000-53001-7050150

Murrelektronik Cordsets

7000-53001-7050150

Murrelektronik Cordsets
M12 Male 0_ / M12 Female 0_, Pur
MFG Item Number
7000-53001-7050150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
7000-53001-7050150
M12 Male 0_ / M12 Female 0_, Pur

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-53001-7050150
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description M12 Male 0_ / M12 Female 0_, Pur 12X0,14 Black Drag Ch Ain 1.5M
Cable Type PUR
Number of Pins 12
Connection Type 12-pole, M12 Straight Male to M12 Straight Female
Connection Configuration Male to Female
Max Voltage 30 VAC, 30 VDC
Color Black
Current Rating 1.5 A
Connection M12 x 1.00
Length 1.5 m
Connector Class Micro (M12)
Number of Wires 12
Wire Size Range 26
Operating Temperature -25-85 °C
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Signal
Material Nickel-Plated Zinc
Protection Rating IP65, IP66K, IP67
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Net Weight 0.291 lbs
Gross Weight 0.291 lbs