Series Information
| Manufacturer Part Number | 7000-58001-0170300 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Msud Double Valve Plug Form A 18Mm, Pvc 4X0.75 Yellow, 3M |
| Connection Type | MSUD Valve Plug Form A (18 mm) |
| Connection Description | (2) Form A (18 mm) Valve Plugs to Flying Leads |
| Number of Connections | 2 |
| Valve Connector Spacing | 110 mm |
| Number of Wires | 4 |
| Max Voltage | 24 VAC, 24 VDC |
| Current Rating | 4 A |
| Protection Rating | IP67 |
| Length | 3 m |
| Cable Type | PVC |
| Color | Yellow |
| Operating Temperature | -30-70 °C |
| Status Indicator | LED |
| Net Weight | 0.5357 lbs |
| Gross Weight | 0.5357 lbs |