Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-58005-6370500 Murrelektronik Cordsets, Msud Double Valve Plug Form A 18Mm
MFG Item Number
7000-58005-6370500
7000-58005-6370500 Murrelektronik Cordsets, Msud Double Valve Plug Form A 18Mm
MFG Item Number
7000-58005-6370500
This item cannot be canceled or returned
Description
Item #
7000-58005-6370500
Msud Double Valve Plug Form A 18Mm
Specifications
Specifications
| Manufacturer Part Number |
7000-58005-6370500 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Msud Double Valve Plug Form A 18Mm With Cable, Pur 4X0.75 Bk Ul/Csa+Drag Chain 5M |
| Connection Type |
MSUD Valve Plug with Cable Form A (18 mm) |
| Connection Description |
(2) Form A (18 mm) Valve Plugs to Flying Leads |
| Number of Connections |
2 |
| Valve Connector Spacing |
100 mm |
| Number of Wires |
4 |
| Max Voltage |
110 VAC, 110 VDC |
| Current Rating |
1 A |
| Protection Rating |
IP66K, IP67 |
| Length |
5 m |
| Cable Type |
PUR |
| Color |
Black |
| Operating Temperature |
-40-80 °C |
| Status Indicator |
None |
| Net Weight |
0.8752 lbs |
| Gross Weight |
0.8752 lbs |
7000-58005-6370500
Murrelektronik Cordsets