Series Information
| Manufacturer Part Number | 7000-58005-6371000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Msud Double Valve Plug Form A 18Mm With Cable, Pur 4X0.75 Bk Ul/Csa+Drag Chain 10M |
| Connection Type | MSUD Valve Plug with Cable Form A (18 mm) |
| Connection Description | (2) Form A (18 mm) Valve Plugs to Flying Leads |
| Number of Connections | 2 |
| Valve Connector Spacing | 100 mm |
| Number of Wires | 4 |
| Max Voltage | 110 VAC, 110 VDC |
| Current Rating | 1 A |
| Protection Rating | IP66K, IP67 |
| Length | 10 m |
| Cable Type | PUR |
| Color | Black |
| Operating Temperature | -40-80 °C |
| Status Indicator | None |
| Net Weight | 1.7063 lbs |
| Gross Weight | 1.7063 lbs |