Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-58025-2270500 Murrelektronik Cordsets, Msud Double Valve Plug Form A 18Mm,
MFG Item Number
7000-58025-2270500
7000-58025-2270500 Murrelektronik Cordsets, Msud Double Valve Plug Form A 18Mm,
MFG Item Number
7000-58025-2270500
This item cannot be canceled or returned
Description
Item #
7000-58025-2270500
Msud Double Valve Plug Form A 18Mm,
Specifications
Specifications
| Manufacturer Part Number |
7000-58025-2270500 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Msud Double Valve Plug Form A 18Mm, Pur 4X0.75 Gray, 5M |
| Connection Type |
MSUD Valve Plug Form A (18 mm) |
| Connection Description |
(2) Form A (18 mm) Valve Plugs to Flying Leads |
| Number of Connections |
2 |
| Valve Connector Spacing |
150 mm |
| Number of Wires |
4 |
| Max Voltage |
110 VAC, 110 VDC |
| Current Rating |
1 A |
| Protection Rating |
IP66K, IP67 |
| Length |
5 m |
| Cable Type |
PUR, PVC |
| Color |
Gray |
| Operating Temperature |
-30-80 °C |
| Status Indicator |
LED |
| Net Weight |
0.948 lbs |
| Gross Weight |
0.948 lbs |
7000-58025-2270500
Murrelektronik Cordsets