Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-58101-2370150 Murrelektronik Cordsets, Msud Double Valve Plug Form Bi 11Mm,
MFG Item Number
7000-58101-2370150
7000-58101-2370150 Murrelektronik Cordsets, Msud Double Valve Plug Form Bi 11Mm,
MFG Item Number
7000-58101-2370150
This item cannot be canceled or returned
Description
Item #
7000-58101-2370150
Msud Double Valve Plug Form Bi 11Mm,
Specifications
Specifications
| Manufacturer Part Number |
7000-58101-2370150 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Msud Double Valve Plug Form Bi 11Mm, Pur 4X0.75 Gray, Ul/Csa, Drag Ch 1.5M |
| Connection Type |
MSUD Valve Plug Form BI (11 mm) |
| Connection Description |
(2) Form BI (11 mm) Valve Plugs to Flying Leads |
| Number of Connections |
2 |
| Valve Connector Spacing |
100 mm |
| Number of Wires |
4 |
| Max Voltage |
24 VAC, 24 VDC |
| Current Rating |
4 A |
| Protection Rating |
IP67 |
| Length |
1.5 m |
| Cable Type |
PUR |
| Color |
Gray |
| Operating Temperature |
-40-80 °C |
| Status Indicator |
LED |
| Net Weight |
0.3417 lbs |
| Gross Weight |
0.3417 lbs |
7000-58101-2370150
Murrelektronik Cordsets