Series Information
| Manufacturer Part Number | 7000-58201-0271000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Msud Double Valve Plug Form B 10 Mm, Pur 4X0.75 Yellow, 10M |
| Connection Type | MSUD Valve Plug Form B (10 mm) |
| Connection Description | (2) Form B (10 mm) Valve Plugs to Flying Leads |
| Number of Connections | 2 |
| Valve Connector Spacing | 100 mm |
| Number of Wires | 4 |
| Max Voltage | 24 VAC, 24 VDC |
| Current Rating | 4 A |
| Protection Rating | IP67 |
| Length | 10 m |
| Cable Type | PUR, PVC |
| Color | Yellow |
| Operating Temperature | -30-80 °C |
| Status Indicator | LED |
| Net Weight | 1.735 lbs |
| Gross Weight | 1.735 lbs |