Series Information
| Manufacturer Part Number | 7000-58421-0170150 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Msud Double Valve Plug Form C 8Mm, Pvc-Jz 4X0,75 Yellow 1,5M |
| Connection Type | MSUD Valve Plug Form C (8 mm) |
| Connection Description | (2) Form C (8 mm) Valve Plugs to Flying Leads |
| Number of Connections | 2 |
| Valve Connector Spacing | 200 mm |
| Number of Wires | 4 |
| Max Voltage | 24 VAC, 24 VDC |
| Current Rating | 4 A |
| Protection Rating | IP67 |
| Length | 1.5 m |
| Cable Type | PVC |
| Color | Yellow |
| Operating Temperature | -30-70 °C |
| Status Indicator | LED |
| Net Weight | 0.4034 lbs |
| Gross Weight | 0.4034 lbs |