Series Information
| Manufacturer Part Number | 7000-70021-7520200 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Junior Timer Valve Plug Led, Pvc 2X0,75 Black 2M |
| Connection Type | Junior Timer Valve Plug LED |
| Connection Description | (1) Junior Power Timer (AMP) to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 2 |
| Max Voltage | 30 VAC, 30 VDC |
| Current Rating | 4 A |
| Protection Rating | IP65 |
| Length | 2 m |
| Cable Type | PVC |
| Color | Black |
| Operating Temperature | -30-70 °C |
| Status Indicator | LED |
| Net Weight | 0.2491 lbs |
| Gross Weight | 0.2491 lbs |