Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-70061-7521500 Murrelektronik Cordsets, Junior Timer Valve Straight Led+Vdr
MFG Item Number
7000-70061-7521500
7000-70061-7521500 Murrelektronik Cordsets, Junior Timer Valve Straight Led+Vdr
MFG Item Number
7000-70061-7521500
This item cannot be canceled or returned
Description
Item #
7000-70061-7521500
Junior Timer Valve Straight Led+Vdr
Specifications
Specifications
| Manufacturer Part Number |
7000-70061-7521500 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Junior Timer Valve Straight Led+Vdr With Cable, Pvc-Ob 2X0,75 Black 15M |
| Connection Type |
Junior Timer Valve Straight LED+VDR With Cable |
| Connection Description |
(1) Junior Power Timer (AMP) to Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
2 |
| Max Voltage |
24 VAC, 30 VDC |
| Current Rating |
4 A |
| Protection Rating |
IP65 |
| Length |
15 m |
| Cable Type |
PVC |
| Color |
Black |
| Operating Temperature |
-30-70 °C |
| Status Indicator |
LED |
| Net Weight |
1.5829 lbs |
| Gross Weight |
1.5829 lbs |
7000-70061-7521500
Murrelektronik Cordsets