Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-70301-7521000 Murrelektronik Cordsets, Junior Timer Valve Plug 90_, Pvc
MFG Item Number
7000-70301-7521000
7000-70301-7521000 Murrelektronik Cordsets, Junior Timer Valve Plug 90_, Pvc
MFG Item Number
7000-70301-7521000
This item cannot be canceled or returned
Description
Item #
7000-70301-7521000
Junior Timer Valve Plug 90_, Pvc
Specifications
Specifications
| Manufacturer Part Number |
7000-70301-7521000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Junior Timer Valve Plug 90_, Pvc 2X0,75 Black 10M |
| Connection Type |
Junior Timer Valve Plug Right Angle |
| Connection Description |
(1) Junior Power Timer (AMP) to Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
2 |
| Max Voltage |
230 VAC, 230 VDC |
| Current Rating |
4 A |
| Protection Rating |
IP65 |
| Length |
10 m |
| Cable Type |
PVC |
| Color |
Black |
| Operating Temperature |
-30-70 °C |
| Status Indicator |
None |
| Net Weight |
1.0009 lbs |
| Gross Weight |
1.0009 lbs |
7000-70301-7521000
Murrelektronik Cordsets