Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7000-74001-0000000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Connectors |
| Description | Rj45 Professional Male 0_ 4 Pol. Shielded, Ethernet |
| Connector Class | RJ-45 |
| Gender | Male |
| Number of Poles | 4 |
| Connection | RJ-45 |
| Protection Rating | IP20 |
| Angle | Straight |
| Cable Diameter Range | 4.5-9 mm |
| Number of Cables | 1 |
| DC Voltage | 60 VDC |
| Current Rating | 1.75 A |
| Operating Temperature | -40-70 °C |
| Net Weight | 0.0551 lbs |
| Gross Weight | 0.0551 lbs |