7000-74311-7900200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7000-74311-7900200 Murrelektronik Cordsets, Rj45 Male 0_/Rj45 Male 0_
MFG Item Number
7000-74311-7900200

7000-74311-7900200 Murrelektronik Cordsets, Rj45 Male 0_/Rj45 Male 0_

MFG Item Number
7000-74311-7900200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
7000-74311-7900200
Rj45 Male 0_/Rj45 Male 0_

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-74311-7900200
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description Rj45 Male 0_/Rj45 Male 0_ Professio.-Line Gigabit, Pur 4X2Xawg26 Shielded Gn Ul/Csa 2M
Cable Type PUR
Number of Pins 8
Connection Type 8-pole, RJ-45 Straight Male to RJ-45 Straight Male
Connection Configuration Male to Male
Max Voltage 60 VDC
Color Green
Current Rating 1.76 A
Connection RJ-45
Length 2 m
Connector Class RJ-45
Number of Wires 8
Wire Size Range 26
Operating Temperature -25-85 °C
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Data
Material Polyamide
Protection Rating IP20
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Male
Side 2 Angle Straight
Net Weight 0.2491 lbs
Gross Weight 0.2491 lbs