Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-78091-0000000 Murrelektronik Connectors, Mosa 7/8ft.ft. Male 0_ Field-Wireable
MFG Item Number
7000-78091-0000000
7000-78091-0000000 Murrelektronik Connectors, Mosa 7/8ft.ft. Male 0_ Field-Wireable
MFG Item Number
7000-78091-0000000
This item cannot be canceled or returned
Description
Item #
7000-78091-0000000
Mosa 7/8ft.ft. Male 0_ Field-Wireable
Specifications
Specifications
| Manufacturer Part Number |
7000-78091-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
Mosa 7/8ft.ft. Male 0_ Field-Wireable (Idc), 5-Pol., 0,75-1,50Mm_ |
| Connector Class |
Mini (7/8 in) |
| Gender |
Male with Male Threads |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection |
7/8-16 UN |
| Protection Rating |
IP65, IP67 |
| Angle |
Straight |
| Cable Diameter Range |
6.8-9.5 mm |
| Number of Cables |
1 |
| AC Voltage |
230 VAC |
| DC Voltage |
400 VDC |
| Current Rating |
10 A |
| Contact Type |
IDC |
| Operating Temperature |
-40-85 °C |
| Net Weight |
0.216 lbs |
| Gross Weight |
0.216 lbs |
7000-78091-0000000
Murrelektronik Connectors