Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Connectors
7000-78111-0000000
Murrelektronik Connectors
7/8in. Male 0_ Field-Wireable
MFG Item Number
7000-78111-0000000
This item cannot be canceled or returned
Description
Item #
7000-78111-0000000
7/8in. Male 0_ Field-Wireable
Specifications
Specifications
| Manufacturer Part Number |
7000-78111-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
7/8in. Male 0_ Field-Wireable |
| Connector Class |
Mini (7/8 in) |
| Gender |
Male with Male Threads |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection |
7/8-16 UN |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
8-10 mm |
| Number of Cables |
1 |
| AC Voltage |
300 VAC |
| DC Voltage |
300 VDC |
| Current Rating |
9 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-25-85 °C |
| Net Weight |
0.0948 lbs |
| Gross Weight |
0.0948 lbs |
7000-78111-0000000
Murrelektronik Connectors