Series Information
| Manufacturer Part Number | 7000-78291-0000000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Connectors |
| Description | 7/8ft.ft. Female 90_ Field-Wireable Screw, 3-Pol. Clamp Section 6-8 Mm |
| Connector Class | Mini (7/8 in) |
| Gender | Female with Female Threads |
| Number of Poles | 3 |
| Number of Pins | 3 |
| Connection | 7/8-16 UN |
| Protection Rating | IP67 |
| Angle | Right Angle |
| Cable Diameter Range | 6-8 mm |
| Number of Cables | 1 |
| AC Voltage | 300 VAC |
| DC Voltage | 300 VDC |
| Current Rating | 12 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -25-85 °C |
| Net Weight | 0.0882 lbs |
| Gross Weight | 0.0882 lbs |