7000-78361-9770050

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7000-78361-9770050 Murrelektronik Cordsets, 7/8ft.ft. Female Flange Plug, Wire
MFG Item Number
7000-78361-9770050

7000-78361-9770050 Murrelektronik Cordsets, 7/8ft.ft. Female Flange Plug, Wire

MFG Item Number
7000-78361-9770050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
7000-78361-9770050
7/8ft.ft. Female Flange Plug, Wire

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-78361-9770050
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description 7/8ft.ft. Female Flange Plug, Wire 4X0.75 0.5M
Receptacle Description Female 7/8 in Receptacle to Leads
Connector Class Mini (7/8 in)
Connection Configuration Female to Flying Leads
Receptacle Gender Female
Angle Straight
Number of Pins 4
Mounting Front Mount
Connection 7/8-16 UN
Length 0.5 m
Mounting Threads PG13.5
Protection Rating IP68
Number of Wires 4
Max Voltage 600 VAC
Current Rating 7 A
Status Indicator None
Net Weight 0.0573 lbs
Gross Weight 0.0573 lbs