Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-78381-9780300 Murrelektronik Cordsets, 7/8ft.ft. Female Flange Plug, Wire
MFG Item Number
7000-78381-9780300
7000-78381-9780300 Murrelektronik Cordsets, 7/8ft.ft. Female Flange Plug, Wire
MFG Item Number
7000-78381-9780300
This item cannot be canceled or returned
Description
Item #
7000-78381-9780300
7/8ft.ft. Female Flange Plug, Wire
Specifications
Specifications
| Manufacturer Part Number |
7000-78381-9780300 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
7/8ft.ft. Female Flange Plug, Wire 5X0.75 3M |
| Receptacle Description |
Female 7/8 in Receptacle to Leads |
| Connector Class |
Mini (7/8 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
5 |
| Mounting |
Front Mount |
| Connection |
7/8-16 UN |
| Length |
3 m |
| Mounting Threads |
PG13.5 |
| Protection Rating |
IP68 |
| Number of Wires |
5 |
| Max Voltage |
600 VAC |
| Current Rating |
6 A |
| Operating Temperature |
-25-85 °C |
| Status Indicator |
None |
| Net Weight |
0.3131 lbs |
| Gross Weight |
0.3131 lbs |
7000-78381-9780300
Murrelektronik Cordsets