Series Information
| Manufacturer Part Number | 7000-80001-6161000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Msud Form C 8Mm, Pvc 3X0.75 Black 10M |
| Connection Type | MSUD Valve Plug Form C (8 mm) |
| Connection Description | (1) Form C (8 mm) to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 3 |
| Max Voltage | 24 VAC, 24 VDC |
| Current Rating | 4 A |
| Protection Rating | IP67 |
| Length | 10 m |
| Cable Type | PVC |
| Color | Black |
| Operating Temperature | -30-70 °C |
| Status Indicator | None |
| Net Weight | 1.2654 lbs |
| Gross Weight | 1.2654 lbs |