Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Connectors
7000-80101-0000000
Murrelektronik Connectors
Mosa Valve Plug 8Mm Field-Wireable
MFG Item Number
7000-80101-0000000
This item cannot be canceled or returned
Description
Item #
7000-80101-0000000
Mosa Valve Plug 8Mm Field-Wireable
Specifications
Specifications
| Manufacturer Part Number |
7000-80101-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
Mosa Valve Plug 8Mm Field-Wireable (Idc) |
| Connector Class |
Form C (8 mm) |
| Gender |
Valve Connector |
| Protection Rating |
IP67 |
| Angle |
Right Angle |
| Cable Diameter Range |
4-6 mm |
| Number of Cables |
1 |
| AC Voltage |
250 VAC |
| DC Voltage |
300 VDC |
| Current Rating |
3 A |
| Contact Type |
IDC |
| Operating Temperature |
-25-85 °C |
| Net Weight |
0.0375 lbs |
| Gross Weight |
0.0375 lbs |
7000-80101-0000000
Murrelektronik Connectors