Series Information
| Manufacturer Part Number | 7000-87001-6100030 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M8 Male Y-Distributor / M8 Female 0_, Pvc 3X0.25 Bk Ul/Csa 0,3M |
| Cable Type | PVC |
| Number of Pins | 4, 3 |
| Max Voltage | 50 VAC, 60 VDC |
| Color | Black |
| Current Rating | 4 A |
| Splitter Type | Y-Splitter |
| Gender | (1) Male to (2) Female |
| Branch Gender(s) | (2) Female |
| Side 1 Gender | Male |
| Connection Description | M8 Male to (2) M8 Female Corded Connectors |
| Connection | M8 x 1.00 |
| Connector Class | Pico (M8) |
| Material | Nickel-Plated Zinc |
| Length | 0.3 m |
| Wire Size Range | 24 AWG |
| Number of Wires | 3 |
| Cable Shielding | None |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Protection Rating | IP65, IP66K, IP67 |
| Net Weight | 0.0705 lbs |
| Gross Weight | 0.0705 lbs |