Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-88112-0000000 Murrelektronik Cordsets, M8 Panel Feed Through 4P Shielded
MFG Item Number
7000-88112-0000000
7000-88112-0000000 Murrelektronik Cordsets, M8 Panel Feed Through 4P Shielded
MFG Item Number
7000-88112-0000000
This item cannot be canceled or returned
Description
Item #
7000-88112-0000000
M8 Panel Feed Through 4P Shielded
Specifications
Specifications
| Manufacturer Part Number |
7000-88112-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
M8 Panel Feed Through 4P Shielded |
| Receptacle Description |
M8 Male Feed Through 4 Pol |
| Connector Class |
Pico (M8) |
| Connection Configuration |
Male to Female |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Mounting |
Through Panel |
| Connection |
M8 x 1.00 |
| Protection Rating |
IP67 |
| Number of Wires |
4 |
| Max Voltage |
250 VAC, 250 VDC |
| Current Rating |
4 A |
| Status Indicator |
None |
| Net Weight |
0.0772 lbs |
| Gross Weight |
0.0772 lbs |
7000-88112-0000000
Murrelektronik Cordsets