Series Information
| Manufacturer Part Number | 7000-88421-0130060 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M8 Male 0_ /Msud Valve Plug Form C 8 Mm(Small), Pvc 3X0.34 Yellow, 0.6M |
| Connection Type | MSUD Valve Plug Form C (8 mm) |
| Connection Description | (1) Form C (8 mm) Valve Plug to 3-Pin M8 Male |
| Number of Connections | 1 |
| Number of Wires | 3 |
| Max Voltage | 24 VAC, 24 VDC |
| Current Rating | 4 A |
| Protection Rating | IP65, IP66K, IP67, IP68 |
| Length | 0.6 m |
| Cable Type | PVC |
| Color | Yellow |
| Operating Temperature | -30-80 °C |
| Status Indicator | LED |
| Net Weight | 0.0948 lbs |
| Gross Weight | 0.0948 lbs |