Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-88602-0000000
T-Coupler Nano M8-Male 4P/ 2X
MFG Item Number
7000-88602-0000000
This item cannot be canceled or returned
Description
Item #
7000-88602-0000000
T-Coupler Nano M8-Male 4P/ 2X
Specifications
Specifications
| Manufacturer Part Number |
7000-88602-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
T-Coupler Nano M8-Male 4P/ 2X M8-Female 3 Pole |
| Connector Class |
Pico (M8) |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection Type |
Y-Splitter |
| Connection |
M8 x 1.00 Male to (2) M8 x 1.00 Female |
| Protection Rating |
IP67 |
| Gender |
Male to (2) Female |
| Voltage |
32 V |
| Current Rating |
2 A |
| Net Weight |
0.0298 lbs |
| Gross Weight |
0.0298 lbs |
7000-88602-0000000
Murrelektronik Cordsets