7000-88621-0000000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7000-88621-0000000 Murrelektronik Cordsets, T-Coupler M8-Male 3P/2X M8-Female
MFG Item Number
7000-88621-0000000

7000-88621-0000000 Murrelektronik Cordsets, T-Coupler M8-Male 3P/2X M8-Female

MFG Item Number
7000-88621-0000000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
7000-88621-0000000
T-Coupler M8-Male 3P/2X M8-Female

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-88621-0000000
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description T-Coupler M8-Male 3P/2X M8-Female 3P
Connector Class Pico (M8)
Number of Poles 3
Number of Pins 3
Connection Type Y-Splitter
Connection M8 x 1.00 Male to (2) M8 x 1.00 Female
Protection Rating IP67
Gender Male to (2) Female
Voltage 60 V
Current Rating 4 A
Net Weight 0.0573 lbs
Gross Weight 0.0573 lbs