Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-88731-0130150 Murrelektronik Cordsets, M8 Male 90_ 4 Pole / Msud Valve
MFG Item Number
7000-88731-0130150
7000-88731-0130150 Murrelektronik Cordsets, M8 Male 90_ 4 Pole / Msud Valve
MFG Item Number
7000-88731-0130150
This item cannot be canceled or returned
Description
Item #
7000-88731-0130150
M8 Male 90_ 4 Pole / Msud Valve
Specifications
Specifications
| Manufacturer Part Number |
7000-88731-0130150 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
M8 Male 90_ 4 Pole / Msud Valve Plug Form A 18Mm, Pvc 3X0.34 Yellow, 1.5M |
| Connection Type |
MSUD Valve Plug Form A (18 mm) |
| Connection Description |
(1) Form A (18 mm) Valve Plug to 3-Pin M8 Male |
| Number of Connections |
1 |
| Number of Wires |
3 |
| Max Voltage |
24 VAC, 24 VDC |
| Current Rating |
4 A |
| Protection Rating |
IP65, IP67 |
| Length |
1.5 m |
| Cable Type |
PVC |
| Color |
Yellow |
| Operating Temperature |
-30-80 °C |
| Status Indicator |
LED |
| Net Weight |
0.2094 lbs |
| Gross Weight |
0.2094 lbs |
7000-88731-0130150
Murrelektronik Cordsets