Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-88921-0000000
M8 Adaptor On Top Of Msud Valve
MFG Item Number
7000-88921-0000000
This item cannot be canceled or returned
Description
Item #
7000-88921-0000000
M8 Adaptor On Top Of Msud Valve
Specifications
Specifications
| Manufacturer Part Number |
7000-88921-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
M8 Adaptor On Top Of Msud Valve Plug Form B 10 Mm, Without Electronics 60 V Ac/Dc |
| Connector Class |
Form B (10 mm) to Pico (M8) |
| Number of Poles |
3 |
| Number of Pins |
3 |
| Connection Type |
Size Adapter |
| Connection |
Solenoid Form B (10 mm) to M8 x 1.00 Male Connector |
| Protection Rating |
IP67 |
| Voltage |
60 V |
| Current Rating |
4 A |
| Net Weight |
0.0772 lbs |
| Gross Weight |
0.0772 lbs |
7000-88921-0000000
Murrelektronik Cordsets