7000-90201-2411000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7000-90201-2411000

Murrelektronik Cable Entries

7000-90201-2411000

Murrelektronik Cable Entries
Mkdp 24/11, Cable Entry Plate, Lxl1
MFG Item Number
7000-90201-2411000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
7000-90201-2411000
Mkdp 24/11, Cable Entry Plate, Lxl1

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-90201-2411000
Manufacturer Murrelektronik
Family Series Murrelektronik Cable Entries
Description Mkdp 24/11, Cable Entry Plate, Lxl1 = 147,5X59,5Mm, H=25Mm, H=8,2Mm
Total Number of Cables 11
Mounting Screws
Color Black
Under 5mm Dia Cables 4
5-10mm Dia Cables 4
10-15mm Dia Cables 0
Over 15mm Dia Cables 3
Cable Combinations (4) 3-6.5 mm, (4) 5-9.2 mm, (3) 14-20 mm
Protection Rating IP65
Approvals cURus
Net Weight 0.2227 lbs
Gross Weight 0.2227 lbs