7000-90201-2423000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7000-90201-2423000

Murrelektronik Cable Entries

7000-90201-2423000

Murrelektronik Cable Entries
Mkdp 24/23, Cable Entry Plate, Lxl1
MFG Item Number
7000-90201-2423000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
7000-90201-2423000
Mkdp 24/23, Cable Entry Plate, Lxl1

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-90201-2423000
Manufacturer Murrelektronik
Family Series Murrelektronik Cable Entries
Description Mkdp 24/23, Cable Entry Plate, Lxl1 = 147,5X59,5Mm, H=25Mm, H=8,2Mm
Total Number of Cables 23
Mounting Screws
Color Black
Under 5mm Dia Cables 0
5-10mm Dia Cables 23
10-15mm Dia Cables 0
Over 15mm Dia Cables 0
Cable Combinations (23) 4.1-8.1 mm
Protection Rating IP66
Approvals cURus
Net Weight 0.2249 lbs
Gross Weight 0.2249 lbs