Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-94021-2161200 Murrelektronik Cordsets, Msud Valve Plug Form Ci 9.4 Mm, Pvc
MFG Item Number
7000-94021-2161200
7000-94021-2161200 Murrelektronik Cordsets, Msud Valve Plug Form Ci 9.4 Mm, Pvc
MFG Item Number
7000-94021-2161200
This item cannot be canceled or returned
Description
Item #
7000-94021-2161200
Msud Valve Plug Form Ci 9.4 Mm, Pvc
Specifications
Specifications
| Manufacturer Part Number |
7000-94021-2161200 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Msud Valve Plug Form Ci 9.4 Mm, Pvc 3X0.75 Gray, 12M |
| Connection Type |
MSUD Valve Plug Form CI (9.4 mm) |
| Connection Description |
(1) Form CI (9.4 mm) to Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
3 |
| Max Voltage |
24 VAC, 24 VDC |
| Current Rating |
4 A |
| Protection Rating |
IP67 |
| Length |
12 m |
| Cable Type |
PVC |
| Color |
Gray |
| Operating Temperature |
-30-70 °C |
| Status Indicator |
None |
| Net Weight |
1.4947 lbs |
| Gross Weight |
1.4947 lbs |
7000-94021-2161200
Murrelektronik Cordsets